Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Benzyl alcohol, ACS, 99+%, Alfa Aesar™
Click to view available options
Quantity:
250mL
1L
4L
4 x 1L
Specifications
Refractive Index | 1.54 |
Density | 1.045 |
Quantity | 1L |
Flash Point | 100°C (212°F) |
Melting Point | -15°C |
Boiling Point | 205°C |
Odor | Aromatic |
Beilstein | 878307 |
Merck Index | 14,1124 |
Solubility Information | Misicible with water,benzene,methanol,chloroform,ethanol,acetone and ether. |
Show More |
Safety and Handling
GHS H Statement
H302-H332;
Harmful if swallowed.
Harmful if inhaled.
P260-P264b-P270-P271-P280i-P301+P312-P304+P340-P305+P351+P338-P312-P314-P330-P501c
H302+H332-H319
EINECSNumber : 202-859-9
RTECSNumber : DN3150000
TSCA : Yes
Recommended Storage : Ambient temperatures