Berkshire™ BCR™ Cleanroom Bond 1040 Paper

Manufacturer: Berkshire™ BB10408111OW3

 View more versions of this product

Catalog No. 19-041-249

  Check Availability
Add to Cart

    Specifications

    Product Type Cleanroom Paper with 3-hole punches
    Certifications Class A, B and C/ISO Class 3-7
    Autoclavable Yes
    Color White
    Dimensions (L x W) 8.5 x 11 in. (216 x 279mm)
    For Use With (Application) For photocopying or offset printing, or as lot tracer sheets, batch records or standard pages in cleanroom manuals
    For Use With (Equipment) Standard photocopiers and laser printers
    Length (English) 8.5 in.
    Length (Metric) 216mm
    Weight (English) 28 lb.
    Weight (Metric) 12.7kg
    Width (English) 11 in.
    Width (Metric) 279mm
    Material Cellulose

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit