Berkshire™ BCR™ Spiral Notebooks

Available with college rule or 1/4 in. (6.4mm) square printed grid format

Manufacturer: Berkshire™ BSNB 0811CR10

 View more versions of this product

Catalog No. 11-906-10

  Check Availability
Add to Cart

    Specifications

    Product Type College Rule Spiral Notebook
    Certifications Class A, B and C/ISO Class 3-7
    Dimensions (L x W) 8.5 x 11 in. (216 x 279mm)
    For Use With (Application) For writing, copying and printing and cleanroom documentation
    Length (English) 8.5 in.
    Length (Metric) 216mm
    Weight (English) 28 lb.
    Weight (Metric) 12.7kg
    Width (English) 11 in.
    Width (Metric) 279mm
    Cover Material Polypropylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit