Berkshire™ CapSure-LP Wipers

Manufacturer: Berkshire™ CPSLP.0909B.8

 View more versions of this product

Catalog No. 17-897-211

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Basis Weight 151
    Certifications/Compliance RoHS 2002/05, REACH
    Dimensions (L x W) 9 x 9 in. (22.86 x 22.86cm)
    Edges Sealed
    For Use With (Equipment) For cleaning surface, chamber, CMP processing, medical devices
    Length (English) Exterior 9 in.
    Material Knit Polyester
    Width (English) Exterior 9 in.
    Width (English) 9 in.
    Width (Metric) 22.86cm
    For Use With (Application) For use in ISO Class 3 and higher cleanroom environments, applying and removing cleaning and disinfecting solutions
    Length (English) 9 in.
    Length (Metric) 22.86cm
    Product Type CapSure™-LP cleanroom wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit