Berkshire™ Knitted Polyester Lab-Tips Swabs

For cleaning grooved, slotted and recessed areas

Manufacturer: Berkshire™ LTP70F.20

 View more versions of this product

Catalog No. 19-041-363

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Handle 2.2mm
    Length (English) Tip 0.43 in.
    Thickness (Metric) 2.5mm
    Width (Metric) Tip 3.5mm
    Certifications/Compliance ISO Class 4
    For Use With (Application) Designed for the highest level of contamination control in critical processing applications, cleaning of sensitive equipment, applying lubricants and other liquids, removing excess materials
    Handle Color Green
    Tip Material Polyester
    Diameter (English) Handle 0.08 in.
    Length (English) Handle 2.32 in.
    Length (Metric) Handle 59mm
    Length (Metric) Tip 10.9mm
    Length (Metric) 70mm
    Tip Style Flexible
    Width (English) Tip 8 in.
    Length (English) 2.8 in.
    Product Type Swab

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit