Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire Lensx 90 Wipers
For ISO Class 7 (Class 10,000) applications
$23.00 - $780.00
Specifications
Certifications/Compliance | RoHS 2002/05, REACH |
---|---|
Compatibility | IPA and other solvents |
For Use With (Application) | Cleaning optical and other sensitive surfaces, low linting work surface material |
Product Type | Lensx™ 90 cleanroom wipes |
Material | Rayon, Manila Hemp |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11-996-10
|
Berkshire
LN90.0909.16 |
22.86 cm | 22.86 cm |
Pack of 1000 for $63.50
Case of 16 PK for $1,016.00 |
|
11-996-5
|
Berkshire
LN90.0406.24 |
15.2 cm | 10.2 cm |
Pack of 1000 for $23.00
Case of 24 PK for $552.00 |
|
17-987-81A
|
Berkshire
LN90.2436.1 |
91 cm | 61 cm |
Pack of 1000 for $780.00
|
|
Description
- Made of nonwoven 70% rayon and 30% manila hemp
- Nonabrasive; designed for cleaning delicate lenses, optics, lasers
- Works well with IPA and other solvents
- Contain no leachable resins or binders
- 100% biodegradeable
Order Info
Basis weight: 9.35g/m2.
Compliance
Meets A-A-50177, Type 1, Class 1 for Lightweight Lens Paper.
Specifications
RoHS 2002/05, REACH | |
Cleaning optical and other sensitive surfaces, low linting work surface material | |
Rayon, Manila Hemp |
IPA and other solvents | |
Lensx™ 90 cleanroom wipes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title