Berkshire™ MicroFirst™ Wipers

For ISO Class 5 (Class 100) applications

Manufacturer: Berkshire™ MF1212 20

 View all options for this product

Catalog No. 17-987-96B

  Check Availability
Add to Cart


    Length (English) 12 in.
    Length (Metric) 30.48cm
    Basis Weight 56.3
    Autoclavable Yes
    Certifications/Compliance RoHS 2002/05, REACH
    For Use With (Application) For use in ISO Class 5 and higher cleanroom environments, polishing and cleaning metals, plastics, epoxy surfaces
    For Use With (Equipment) Cleaning of lab equipment, wiping in component prep, compounding and wash areas
    Compatibility IPA and other solvents
    Product Type MicroFirst™ cleanroom wipes
    Material Polyester, Cellulose
    Width (Metric) 30.48cm
    Width (English) 12 in.
    Dimensions (L x W) 12 x 12 in. (30.48 x 30.48cm)
    Length (English) Exterior 12 in.
    Width (English) Exterior 12 in.

    • Nonwoven wiper blend of high-quality cellulose and polyester
    • Unique surface pattern enhances absorbency and strength
    • Steam autoclavable for aseptic environments
    • Durable with high wet strength
    • Work well with IPA and other solvents

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit