Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ MicroSeal-VP™ Wipers
Light weight, high absorbency material design
$6.98 - $1302.00
Specifications
Product Type | MicroSeal-VP™ Cleanroom Wipes |
---|---|
Material | Polyester Knit |
Absorbancy | Highly absorbent |
Compatibility | IPA, Acetone and other solvents |
Edges | Ultrasonically sealed |
Catalog Number | Mfr. No. | For Use With (Application) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Packaging Quantity | Price | Quantity & Availability | ||||
19-035-180
|
Berkshire™
MSVP.0909B.8 |
Chamber cleaning and cmP processing | 150/Pk. |
Case of 1200 for $840.00
|
|
||||
19-037-705
|
Berkshire™
MSVP.0909B.12 |
For use in ISO Class 3 and higher cleanroom environments | 250 Pk. |
Pack of 250
for $6.98
Save 85% Reg :
Case of 12 PK
for $83.77
Save 88% Reg : |
|
||||
19-035-200
|
Berkshire™
MSVP.0708B.8 |
Safety | 300/Pk. |
Case of 8 for $1,302.00
|
|
||||
Description
- Polyester knit wipers with ultrasonically sealed edges
- Critically low particles, fibers, ions and extractable
- Chemically compatible with IPA, acetone and other solvents
- Low endotoxin levels
- Size: 23 x 23cm (9 x 9 in.)
Specifications
MicroSeal-VP™ Cleanroom Wipes | |
Highly absorbent | |
Ultrasonically sealed |
Polyester Knit | |
IPA, Acetone and other solvents |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title