Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire SatPax 3000 Presaturated Specialty Wipers
For use in ISO Class 3 to 5 and higher cleanroom environments
$27.00 - $31.50
Specifications
Adsorbent Type | 418 |
---|---|
Basis Weight | 145 |
Certifications/Compliance | RoHS, REACH |
Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
For Use With (Application) | For use in ISO Class 3 to 5 and higher cleanroom environments, for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
18-999-2563B
|
Berkshire
SPX3000.002.12 |
Prewetted w/9% IPA/91% DI; Saturation: 28%; VOC by weight: 3.5% |
Pack of 30 for $27.00
Case of 12 PK for $324.00 |
|
18-999-2793
|
Berkshire
SPX3000.001.12 |
Prewetted w/70% IPA/30% DI; Saturation: 33%; VOC by weight: 31% |
Pack of 30 for $31.50
Case of 12 PK for $378.00 |
|
Description
- Knitted polyester wipers resolve safety issues associated with storing, mixing and dispensing solvents; also improve the cleaning process
- Patented sealed edge process for reduced fiber contamination
- Presaturated with consistent IPA/DI Water concentrations and saturation
Order Info
Measure 9 x 9” (23 x 23cm). Available 30 J-folded sheets per resealable flexible pouch.
Specifications
418 | |
RoHS, REACH | |
For use in ISO Class 3 to 5 and higher cleanroom environments, for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required | |
22.86 cm | |
Polyester Knit | |
2-Ply | |
22.86 cm |
145 | |
9 x 9 in. (22.86 x 22.86 cm) | |
9 in. | |
Sealed | |
70% Isopropyl Alcohol, 30% Deionised Water | |
9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title