Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire SatPax ValuSeal 1500 Presaturated Wipers
For ISO Class 3 (Class 1) applications
$328.00 - $347.00
Specifications
For Use With (Application) | For ISO Class 3 (Class 1) applications |
---|---|
Material | Polyester Knit |
Catalog Number | Mfr. No. | Saturation Solution | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Saturation Solution | Price | Quantity & Availability | |||||
19-142-731
|
Berkshire
SPXV1500.001.12 |
Saturated with 70% IPA/30% DI Water |
Case of 360 for $347.00
|
|
19-161-220
|
Berkshire
SPXVSLP.003.12 |
EU Grade A-B |
Case of 360 for $328.00
|
|
Description
- Presaturated with consistent isopropyl alcohol/DI water
- Reduce VOC emissions
- Made of a laundered, 100% double-knit polyester with sealed edges to minimize particle contamination
- Lot number on each resealable pouch ensures traceability
Order Info
Measure 9 x 9” (23 x 23cm). Available 30 J-folded sheets per resealable pack. Basis weight: 120g/m2.
Specifications
For ISO Class 3 (Class 1) applications | |
Polyester Knit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title