Berkshire™ SatPax™ ValuSeal™ 1500 Presaturated Wipers

For ISO Class 3 (Class 1) applications

Manufacturer: Berkshire™ SPXV1500.001.12

 View more versions of this product

Catalog No. 19-142-731

  Check Availability
Add to Cart

    Specifications

    Basis Weight 120
    Certifications/Compliance OSHA 29CFR 1910.1200
    Construction Double-knit
    Dimensions (L x W) 9 x 9 in. (22.86 x 22.86cm)
    Length (English) Exterior 9 in.
    Material Knit Polyester
    Saturation Solution Saturated with 70% IPA/30% DI Water
    Width (English) Exterior 9 in.
    Width (English) 9 in.
    Width (Metric) 22.86cm
    For Use With (Application) For ISO Class 3 (Class 1) applications
    Length (English) 9 in.
    Length (Metric) 22.86cm
    Product Type ValuSeal™ 1500 presaturated wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit