Berkshire™ ValuSeal™ 1500 Wipers

For ISO Class 3 (Class 1) applications

Manufacturer: Berkshire™ SPXV1500.01.8

 View all options for this product

Catalog No. 19-065-581

  Check Availability
Add to Cart


    Length (English) 12 in.
    Length (Metric) 30.4cm
    Basis Weight 120
    Autoclavable Yes
    Certifications/Compliance OSHA 29CFR 1910.1200
    Color White
    For Use With (Application) For ISO Class 3 (Class 1) applications
    Construction Double-knit
    Product Type ValuSeal™ 1500 presaturated wipes
    Material Knit Polyester
    Width (Metric) 20.3cm
    Width (English) 8 in.
    Dimensions (L x W) 12 x 8 in. (30.4 x 20.3cm)

    • Strong, laundered, 100% knit polyester is tear- and abrasion-resistant
    • Economical laser-cut, sealed-edge wipers provide high performance at a low cost
    • Sealed edges minimize the potential of contamination from particles, fibers, ions, and residue
    • Works well with IPA, acetone and other solvents
    • Double-knit construction makes wipes extremely absorbent—more cleanup with fewer wipers for reduced costs and waste
    • Steam autoclavable for aseptic environments

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit