Berkshire™ Twillx™ 1622 - ISO Class 6

For ISO Class 6 (Class 1000) cleanroom applications

Manufacturer: Berkshire™ T1622 1212 4

 View all options for this product

Catalog No. 17-987-88D

  Check Availability
Add to Cart


    Length (English) 12 in.
    Length (Metric) 30.48cm
    Basis Weight 171
    Autoclavable Yes
    Certifications/Compliance RoHS 2002/05, REACH
    For Use With (Application) For cleaning, polishing and burnishing of Metallic and nonmetallic magnetic media disk surfaces
    For Use With (Equipment) For high temperature equipment cleaning and diffusion furnaces
    Compatibility IPA and other solvents
    Product Type Twillx™ 1622 wipes
    Material Cotton
    Width (Metric) 30.48cm
    Width (English) 12 in.
    Dimensions (L x W) 12 x 12 in. (30.48 x 30.48cm)
    Length (English) Exterior 12 in.
    Width (English) Exterior 12 in.

    • Made of 100% cotton twill with bias-cut edges to eliminate potential raveling
    • Natural fibers provide excellent absorbency, good thermal stability and are highly strong and durable
    • Ideal for cleaning, burnishing and polishing rigid disks, and cleaning grooved, slotted and hard-to-reach places
    • Also good for heavy-duty wiping and cleanup on diffusion furnaces
    • 100% biodegradable

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit