Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Answer™ and Answer Plus™ Gloves

Combine the look and feel of leather with the durability and flexibility of a nitrile-coated fabric

Manufacturer:  SHOWA™ P273507

 View more versions of this product

Catalog No. 11-395-7B

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Both styles feature special nitrile compound laminated onto exterior of cotton-poly base; the result is extra strength
  • Unique patterned finish provides excellent wet and dry grip
  • Sanitized™ interior, an antimicrobial, bacteriostatic treatment that does not wash out with laundering, extends the life of the gloves
  • Perforated back of Answer Plus version keeps hands extra cool
  • Talc-free to avoid silica contamination
  • Launderable

Compliance

Compliant with 21CFR170-199.

Specifications

Specifications

Safety
Level 1
Textured
assembly, fabrication, maintenance, inspection, automotive assembly, material handling
Cotton Jersey, Polyester
Powder-free
8 in.
Full
Launder at 40°C using a neutral detergent
Slip-on
Nitrile
7
Navy
20.32 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit