Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ D-Flex™ Plus Gloves
Click to view available options
Size:
6
7
8
9
10
Hand:
Ambidextrous
Left
Right
Coating Material:
PVC Dots
Uncoated
Description
- Dotted style comes in hand-specific versions
- Medium weight
- Launderable
- 7-gauge
- Made in the U.S.A.
Specifications
Coating Material | PVC Dots |
Color | White |
Cut Resistance Rating | ANSI A5 |
Hand | Right |
Material | HPPE |
Product Type | Cut-resistant Gloves |
Size | 9 |
For Use With (Application) | Machine or compartment assembly, bottling, sheet Metal handling, construction, recycling, Glass handling, razor blades |
Glove Cuff Color | Red |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction