Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ DermaThin™ Natural Rubber Gloves

Thin gauge disposable gloves that offer outstanding strength, wear and dexterity, and are cooler, more durable, better fitting

Manufacturer:  SHOWA™ W1005ML09

 View more versions of this product

Catalog No. 11-394-17B

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Suitable for cosmetic, electronic assembly, pharmaceutical, and food processing applications, as wel as intermittent contact with certain acids, alcohols, alkalis, and ketones.
  • Thin gauge
  • Tactile sensitive
  • 100% natural rubber compound
  • Outstanding strength, wear, and dexterity
  • Lightly powdered with USP-grade cornstarch for easy donning and doffing
  • Reduced the risk of contamination
  • Ambidextrous

Order Info

Length, 9.5 in. (24cm). Thickness, 5mil.

Compliance

Comply with 21CFR170–199.

Specifications

Specifications

Safety
Rolled
Latex
5 mil
White
24 cm
Smooth
cosmetic, electronic assembly, pharmaceutical, food processing applications
Large
Powdered
9.5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit