Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 707D Chemical-Protection Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Form-fitting
- Easy donning and doffing
- Chemical-resistant
- Oil-resistant
- Water-resistant
- Abrasion-resistant
- Hydrocarbon-resistant
- Impermeable
- Biodegradable
- Ergonomic
- Rolled Cuff
- 100% Nitrile
- Chlorinated
- Embossed grip
- Unlined
- Eco Best Technology™ (EBT)
- Industries: Chemical, Food, Janitorial, Laboratory, Mining, Pharmaceutical
Specifications
Certifications/Compliance | 21 CFR 170-199, ANSI/ISEA 105-2005 |
Color | Blue |
Latex Free | Yes |
Material | Nitrile |
Size | X-Large |
Thickness (English) | 9 mil |
For Use With (Application) | manufacturing, food processing, laboratories, janitorial, paint applications, poultry processing, light duty maintenance and clean up |
Glove Cuff Style | Rolled |
Grip Design | Rough |
Length (English) | 12 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction