Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Seamless Knit Cut-Resistant Gloves, PVC Dot Grip
Click to view available options
Size:
9
10
Description
- Seamless knit construction reduces irritation and chaffing
- PVC dots on both sides of the glove for enhanced grip capabilities
- Elasticated wrist helps prevent dirt and debris from entering the glove
- Thermal insulation
- Machine washable
Specifications
Cuff Material | Elastic |
Coating Material | PVC Dots (2 Sides) |
Color | Yellow |
Cut Resistance Rating | ANSI A3 |
Material | HPPE |
Product Type | Cut-resistant Gloves |
Size | 9 |
For Use With (Application) | Automotive Maintenance/Repairs, Heavy Equipment Handling, HVAC, and Metal Stamping |
Glove Cuff Color | Natural |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction