SHOWA™ Terry-Plus™ Gloves

Added air cushion insulates against moderately high temperatures

Manufacturer: SHOWA™ 937C09

 View more versions of this product

Catalog No. 19-048-581A

  Check Availability
Add to Cart

    Specifications

    Weight (English) 24 oz.
    Glove Cuff Style Knit
    Material Kevlar™, Cotton Terrycloth
    Size 9
    Temperature (English) Max. 350°F
    Temperature (Metric) Max 177°C
    Weight (Metric) 680.38g
    Coating Material Neoprene
    Color Red

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit