Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 890 Unlined Viton™ Chemical Resistant Butyl Gloves
Click to view available options
Size:
9
10
Description
Extra-thick 14 in. chemical resistant gloves provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.
- Forged with fluoroelastomer rubber
- Butyl rubber coating
- Hydrocarbon-resistant
- Impermeable
- Forearm protection
- Resistant to highly corrosive acids
- Smooth surface grip allows for increased sensitivity and tactility
Specifications
Certifications/Compliance (Europe) | Cat III CE 0299 |
Color | Black |
Latex Free | Yes |
Material | Viton, Butyl |
Size | 10 |
Thickness (English) | 28 mil |
Thickness (Metric) | 0.71 mm |
EN388 Standard | EN 388:1020X |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | DFL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction