Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Natural Rubber Latex HD™ Gloves

Two-color wear indicator

Manufacturer:  SHOWA™ 5509

Catalog No. 19-019882



Add to cart
This item is not returnable. View return policy

Description

Description

Heavy-duty gloves are ideal for dip tank, sandblasting, and electroplating applications.

  • Acid- and abrasion-resistant exterior features
  • Bisque finish for superior gripping
  • Inside of gloves is smooth and unflocked
  • Powdered interior and rolled-edge cuffs expedite donning and doffing
  • Two-color composition (black exterior/red interior) serves as a visual wear indicator
  • Hand specific, nonsterile, and liquidproof

Gloves are not intended for electrical use.

Order Info

Available in 15 or 18 in. (38.1 or 45.7cm) lengths. Thickness: 40mil.

Specifications

Specifications

Black, Red
Rolled
Large
Non-sterile
38.1 cm
40 mil
manufacturing, aircraft assembly, janitorial, plant maintenance, agriculture, heavy duty plant maintenance, chemical processing, sanitization clean up, sandblasting/ electroplating
Rubber
Powdered
15 in.
21 CFR 170-199, EN 388 1120, CE
Bisque
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit