SHOWA™ Nitri-Flex™ Gloves

An economical alternative to cotton and lightweight leather gloves.

Manufacturer: SHOWA™ 4000P10

 View more versions of this product

Catalog No. 11-395-26C

  Check Availability
Add to Cart

    Specifications

    Exterior Finish Smooth
    Glove Cuff Style Knit
    For Use With (Application) assembly, inspection, shipping and receiving, light fabrication, material handling
    Length (English) 10.7 in.
    Liner Material Cotton Jersey
    Cut Resistance Rating Level 1
    Cleaning Procedure Launder at 40°C using a neutral Detergent
    Glove Cuff Color Red
    Length (Metric) 27cm
    Material Nitrile
    Size 10
    Coated Area Palm
    Color Gray, white

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit