Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA Nu Fangle and NuFangle Plus Gloves
Cool and comfortable
Specifications
Coated Area | Full |
---|---|
Exterior Finish | Textured |
For Use With (Application) | assembly, maintenance, inspection, warehousing, shipping and receiving |
Glove Cuff Style | Slip-on |
Liner Material | Cotton |
Catalog Number | Mfr. No. | Size | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Style | Price | Quantity & Availability | ||||
19-014611
|
SHOWA
76008 |
Medium | Fully Impregnated |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-014617
|
SHOWA
760V08 |
Medium | Ventilated, Mesh-Back |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-014616
|
SHOWA
760V07 |
Small | Ventilated, Mesh-Back |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-014613
|
SHOWA
76009 |
Large | Fully Impregnated |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-014619
|
SHOWA
760V09 |
Large | Ventilated, Mesh-Back |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Alternative to cotton and lightweight leather gloves.
- Nitrile-impregnated coating
- Full impregnated or ventilated back
- Cotton knit liner
- Puncture- and snag-resistant
- Full-cut, slip-on design
- Sanitized
- Color-coded for easy size identification
Specifications
Full | |
assembly, maintenance, inspection, warehousing, shipping and receiving | |
Cotton |
Textured | |
Slip-on | |
Nitrile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title