Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Value Master™ Natural Rubber Gloves
Click to view available options
Color:
Amber
Blue
Yellow
Size:
Small
Medium
Large
X-Large
Description
Form-fitting natural rubber latex gloves with self-flushing, tractor-tread palm grip for wet and dry applications.
- Unlined style is chlorinated and designed for food processing, pharmaceutical, and lab use
- Flock-lined style is for use in asbestos abatement, general construction, maintenance, and fiberglass fabrication
- Length: 12 in. (30.5cm)
- Thickness: 18mil
Compliance
All styles are 100% air-tested and comply with 21CFR170–199.
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE |
Chlorinated | No |
Color | Yellow |
Material | Latex |
Size | Medium |
Thickness (English) | 18 mil |
Thickness (Metric) | 0.45 mm |
For Use With (Application) | Manufacturing, aircraft assembly, janitorial, plant maintenance, food processing, poultry processing, sanitization clean up, household cleaning |
Glove Cuff Style | Rolled |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction