Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Betapure™ NT-T Series Filter Cartridge

Catalog No. 02555907
Change view
Click to view available options
Pore Size:
5 μm
10 μm
Length (English):
9.75 in.
19.5 in.
20 in.
29.25 in.
30 in.
40 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Length (English)
02-555-907 10 μm 40 in.
02-555-388 5 μm 30 in.
02-555-905 10 μm 29.25 in.
02-555-400 10 μm 9.75 in.
02-555-903 5 μm 19.5 in.
02-555-906 10 μm 30 in.
02-555-904 10 μm 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
The brand will transition from 3M to Thermo Scientific
Catalog No. 02-555-907 Supplier Thermo Scientific Supplier No. NT40T100S0NG
Only null left
Add to Cart
Add to Cart
The brand will transition from 3M to Thermo Scientific

High-performance filter cartridge designed for extended service life that helps minimize filter usage.

  • High-performance design supports long service life, reducing the number of filters required as well as change-outs, labor, and disposal costs
  • Absolute-rated filtration provides consistent and reliable filtration quality
  • Polypropylene filter media enables broad chemical resistance and temperature compatibility
  • Micron ratings from 0.5 to 70 accommodate a wide range of filtration applications
  • Maintains superior particle retention performance under increasing differential pressure

Specifications

Disposable Single-use
Filter Type Filter Cartridge
Material (Membrane) Polypropylene
Pore Size 10 μm
Sterility Non-sterile
Quantity 15/Cs.
Type Cylindrical Depth Filter Cartridge
Length (English) 40 in.
Length (Metric) 101.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.