Learn More
Thermo Scientific™ BETASIL™ PREP C18 HPLC Columns
Use for scale-up purification of small molecules under high organic content.
$2494.00 - $3881.00
Specifications
Column Format | Preparative Column, Standard |
---|---|
Max. Pressure | 4300 psi (300 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 100 Å |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
03-254-029
|
Thermo Scientific™
70105159270A |
5 μm | 20 mm | 50 mm |
Each for $3,881.00
|
|
03-254-030
|
Thermo Scientific™
70105259070A |
5 μm | 10 mm | 250 mm |
Each for $2,494.00
|
|
Description
Deliver the high surface area with high bonded phase coverage for your scale up purification needs with Thermo Scientific™ BETASIL™ C18 preparative HPLC columns. Our columns come in a wide range of dimensions to suit your application needs.
- Chemistry-bonded on 100Å silica
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
Specifications
Preparative Column, Standard | |
5 μm | |
100 Å | |
60°C | |
C18 | |
20% | |
Yes |
4300 psi (300 bar) | |
2 to 9 | |
310 m²/g | |
L1 | |
Pure, Spherical, Fully Porous Silica | |
Reversed Phase | |
Reversed Phase |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.