Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges

Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

$428.00

Specifications

Carbon Load 11%
Endcapped Yes
USP Type L11
Length (Metric) 10 mm
Pore Size 100Å
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
73003012101
Accessories View Documents
Thermo Scientific™
73003012101
2.1 mm 10 mm 3 µm Pack of 4 for $428.00
Add to cart
 
73003013001
Accessories View Documents
Thermo Scientific™
73003013001
3 mm 10 mm 3 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
73003014001
Accessories View Documents
Thermo Scientific™
73003014001
4 mm 10 mm 3 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
73005014001
Accessories View Documents
Thermo Scientific™
73005014001
4 mm 10 mm 5 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Features of Betasil Phenyl/Hexyl Solid Phase

  • Ligand on 100Å silica
  • High surface area with high bonded phase coverage
  • Betasil Phenyl/Hexyl columns offer unique selectivity

Requires:

Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.

Specifications

Specifications

11%
L11
100Å
Yes
10 mm
2 to 9
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit