Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Bev-L-Edge™ Slides
Simplify blood smears with beveled edges and chambered corners
$59.70 - $61.60
Specifications
Corner Style | Chambered |
---|---|
Edges | Beveled |
Length (English) | 3 in. |
Thickness (Metric) | 1 mm |
Width (English) | 1 in. |
Description
- For smoother, more uniform blood smears, draw beveled edge across a smeared slide at a 45° angle
- Frosted slides are frosted on both sides at one end
Specifications
Chambered | |
3 in. | |
1 in. |
Beveled | |
1 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title