Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Westmound Upholstered Vinyl Chair, Cleanroom ISO 5

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 4000CR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer:  Bevco™ 4351C3BLK

 View more versions of this product

Catalog No. 19-130-2781


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Yes
43.18cm
43.18cm
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
19.5 to 27 in.
49.53 to 68.5cm
Pneumatic
Adjustable
6.35cm
2 in.
11° Forward, 15° backward
15.2cm
6° Rearward, 6° forward
16 in.
20 in.
40.64cm
50.8cm
Black
17 in.
Adjustable
Aluminum
10 in.
25.4cm
6° Rearward, 6° forward
2.5 in.
5cm
6.35cm
Vinyl
6 in.
32 lb.
14.1kg
20 in.
50.8cm
Yes
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit