Bevco™ 4000ECR Series ESD/Cleanroom Chair

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 4000ECR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer: Bevco™ 4551E2BLU

 View more versions of this product

Catalog No. 19-130-2804

  Check Availability
Add to Cart

    Specifications

    Upholstery Vinyl
    Depth (Metric) Base 43.18cm
    Foot Type Adjustable
    Height (English) 22 to 32 in.
    For Use With (Application) Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
    Height (Metric) Back 25.4cm
    Thickness (English) Seat 2.5 in.
    Thickness (Metric) Back 5cm
    Tilt Adjustment (Base) 6° Rearward, 6° forward
    Weight (Metric) 14.1kg
    Width (English) Back 16 in.
    Width (English) Seat 20 in.
    Depth (Metric) Seat 43.18cm
    Height (English) Back 10 in.
    Adjustable (Height) Yes
    Height (Metric) 55.8 to 81.2cm
    Seat Tilt 6° Rearward, 6° forward
    Seating Height Adjustable
    Thickness (English) Back 2 in.
    Tilt Adjustment (Back) 11° Forward, 15° backward
    Thickness (Metric) Base 6.35cm
    Weight (English) 32 lb.
    Width (English) Base 20 in.
    Width (Metric) Base 50.8cm
    Width (Metric) Seat 50.8cm
    Color Blue
    Frame Material Aluminum
    Thickness (Metric) Seat 6.35cm
    Vertical (English) Back Adjustment 6 in.
    Vertical (Metric) Back Adjustment 15.2cm
    Width (Metric) Back 40.64cm
    With Backrest Yes
    Depth (English) Seat 17 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit