Bevco™ 4000ECR Series ESD/Cleanroom Chair

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 4000ECR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer: Bevco™ 4610E2BLK

 View more versions of this product

Catalog No. 19-130-2807

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) Base 43.18cm
    For Use With (Application) Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
    Depth (Metric) Seat 43.18cm
    Foot Type Fixed
    Frame Material Chrome Steel
    Height (English) Back 10 in.
    Height (Metric) Back 25.4cm
    Upholstery Vinyl
    Width (English) Seat 20 in.
    Width (Metric) Back 40.64cm
    Height (English) 24.5 to 29.5 in.
    Horizontal (English) Back Adjustment 2.7 in.
    Thickness (English) Back 2 in.
    Thickness (English) Seat 2.5 in.
    Thickness (Metric) Base 6.35cm
    Vertical (English) Back Adjustment 3.3 in.
    Weight (English) 28 lb.
    Width (English) Back 16 in.
    Width (English) Base 20 in.
    Color Black
    Horizontal (Metric) Back Adjustment 6.85cm
    Seating Height Adjustable
    Thickness (Metric) Seat 6.35cm
    Width (Metric) Base 50.8cm
    Adjustable (Height) Yes
    Height (Metric) 62.23 to 74.93cm
    Thickness (Metric) Back 5cm
    Vertical (Metric) Back Adjustment 8.57cm
    Weight (Metric) 12.7kg
    With Backrest Yes
    Width (Metric) Seat 50.8cm
    Depth (English) Seat 17 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit