Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bevco Westmound Series ESD/Cleanroom ISO 6 Upholstered Seating
Bevco 4000ECR Series chairs are designed meet ISO 6 particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. Workers will enjoy a wide contoured seat and adequate lumbar support.
Manufacturer: Bevco 4551E3BLK
Description
- WESTMOUND ESD/Cleanroom upholstered chairs are the right choice for controlled environment applications that require static control
- Static dissipative when measured to the ANSI/ESD STM12.1-2019 standards
- Tested by an independent laboratory to certify ISO 6 compliance with ISO 14644-1
- Wide contoured seat with durable high density foam
- Contoured small backrest with lumbar curve for effective back support
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- A sturdy 5-legged base ensures stability at any height range
- >A high performance adjustable 18 in. chrome footring is standard on mid and tall height models
- >Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
- Seamless, heavy-duty ESD vinyl meets anti-flammability requirements of California Technical Bulletin 117
- Dual-wheel ESD hard floors casters are available (add one inch to seat height range)
- 12 year warranty
- Supports up to 300 lbs.
- Meets ANSI/BIFMA standards
- GreenGuard Gold certified
Specifications
Height | |
Black | |
17 in. | |
18 in. Adjustable Chrome | |
Aluminum | |
10 in. | |
25.4cm | |
Adjustable | |
2.5 in. | |
5cm | |
6.35cm | |
Vinyl | |
6 in. | |
32 lb. | |
14.1kg | |
20 in. | |
50.8cm | |
Yes |
27 in. Polished Aluminum | |
43.18cm | |
43.18cm | |
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries | |
22 to 32 in. | |
55.8 to 81.2cm | |
6° Rearward, 6° forward | |
Tall | |
6.35cm | |
2 in. | |
11° Forward, 15° backward | |
15.2cm | |
6° Rearward, 6° forward | |
16 in. | |
20 in. | |
40.64cm | |
50.8cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title