Bevco™ 5000CR Series Cleanroom Chair

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 5000CR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer: Bevco™ 5211C1BLK

 View more versions of this product

Catalog No. 19-130-2817

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) Base 43.18cm
    Height (English) 20 to 25 in.
    For Use With (Application) Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
    Height (Metric) Back 25.4cm
    Thickness (Metric) Back 5cm
    Tilt Adjustment (Base) 6° Rearward, 5° forward
    Upholstery Vinyl
    Width (English) Seat 18 in.
    Depth (Metric) Seat 43.18cm
    Foot Type Fixed
    Height (English) Back 10 in.
    Height (Metric) 50.8 to 63.5cm
    Seat Tilt 6° Rearward, 5° forward
    Seating Height Adjustable
    Thickness (English) Back 2 in.
    Thickness (Metric) Seat 6.9cm
    Tilt Adjustment (Back) 11° Forward, 15° backward
    Thickness (Metric) Base 6.9cm
    Vertical (English) Back Adjustment 6 in.
    Vertical (Metric) Back Adjustment 15.2cm
    Weight (English) 30 lb.
    Width (English) Base 18 in.
    Width (Metric) Base 45.72cm
    With Backrest Yes
    Depth (English) Seat 17 in.
    Color Black
    Frame Material Chrome Steel
    Adjustable (Height) Yes
    Thickness (English) Seat 2.7 in.
    Weight (Metric) 13.6kg
    Width (English) Back 16 in.
    Width (Metric) Back 40.64cm
    Width (Metric) Seat 45.72cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit