Bevco™ 5000CR Series Cleanroom Chair

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 5000CR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer: Bevco™ 5610C2BLU

 View more versions of this product

Catalog No. 19-037-804

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) Base 43.18cm
    For Use With (Application) Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
    Height (Metric) Back 25.4cm
    Upholstery Vinyl
    Weight (Metric) 12.7kg
    Width (English) Seat 18 in.
    Foot Type Fixed
    Frame Material Chrome Steel
    Thickness (English) Seat 2.7 in.
    Vertical (English) Back Adjustment 3.3 in.
    Width (English) Back 16 in.
    Adjustable (Height) Yes
    Height (Metric) 63.5 to 76.2cm
    Horizontal (English) Back Adjustment 2.7 in.
    Horizontal (Metric) Back Adjustment 6.85cm
    Seating Height Adjustable
    Thickness (English) Back 2 in.
    Thickness (Metric) Seat 6.9cm
    Thickness (Metric) Base 6.9cm
    Vertical (Metric) Back Adjustment 8.57cm
    Width (Metric) Base 45.72cm
    With Backrest Yes
    Depth (English) Seat 17 in.
    Color Blue
    Depth (Metric) Seat 43.18cm
    Height (English) 25 to 30 in.
    Height (English) Back 10 in.
    Thickness (Metric) Back 5cm
    Weight (English) 28 lb.
    Width (English) Base 18 in.
    Width (Metric) Back 40.64cm
    Width (Metric) Seat 45.72cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit