Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Doral Series Cleanroom ISO 5 Upholstered Seating

Seating that provides ergonomic features customized so that occupants with a petite-to-average build will truly enjoy this seating experience. Bevco 5000CR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments. Certified to ISO 5 compliance.

$423.00 - $538.50

Specifications

Certifications ANSI/BIFMA
Depth (Metric) Seat 43.1cm
Material Vinyl upholstered
Product Type Chair
Height (Metric) Back 25.4cm
View More Specs

Products 7
Catalog Number Mfr. No. Model Adjustable (Height) Color Base Style Price Quantity & Availability  
Catalog Number Mfr. No. Model Adjustable (Height) Color Base Style Price Quantity & Availability  
19-130-2820
View Documents
Bevco™
5352C2BLU
5351C1 48.2 - 67.3cm (19 - 26.5 in.) Blue Polished aluminum (27 in.) Each for $432.50
Add to cart
 
19-130-2819
View Documents
Bevco™
5350C2BLK
5350C1 48.2 - 67.3cm (19 - 26.5 in.) Black Polished aluminum (27 in.) Each for $423.00
Add to cart
 
19-130-2825
View Documents
Bevco™
5551C2BLK
5551C1 54.6 - 80cm (21.5 - 31.5 in.) Black Polished aluminum (27 in.) Each for $476.00
Add to cart
 
19-130-2827
View Documents
Bevco™
5610C2BLK
5610C1 63.5 - 76.2cm (25 - 30 in.) Black Chrome Tubular Steel (22 in.) Each for $428.00
Add to cart
 
19-130-2824
View Documents
Bevco™
5551C2BLU
5551C1 54.6 - 80cm (21.5 - 31.5 in.) Blue Polished aluminum (27 in.) Each for $476.00
Add to cart
 
19-130-2828
View Documents
Bevco™
5611C2BLU
5611C1 63.5 - 76.2cm (25 - 30 in.) Blue Chrome Tubular Steel (22 in.) Each for $538.50
Add to cart
 
19-130-2829
View Documents
Bevco™
5611C2BLK
5611C1 63.5 - 76.2cm (25 - 30 in.) Black Chrome Tubular Steel (22 in.) Each for $538.50
Add to cart
 
Description

Description

  • DORAL Cleanroom Series models are designed to meet the particulate goals of ISO 14644-1
  • ISO 5 compliance certified by independent testing laboratory
  • Seamless, heavy-duty vinyl for effective contamination control with separate particle filtration systems in the seat and backrest
  • Ergonomic waterfall seat for improved lower body circulation
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • A sturdy 5-legged base ensures stability at any height range
  • Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
  • A high performance adjustable 18 in. chrome footring is standard on mid and tall height models
Meets anti-flammability requirements of California Technical Bulletin 117
  • Dual-wheel hard floors casters are available (add one inch to seat height range)
  • 12 year warranty
  • Supports up to 300 lbs.
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Warranty and Services

    12-year warranty, Lifetime warranty on cylinder

    Specifications

    Specifications

    ANSI/BIFMA
    Vinyl upholstered
    25.4cm
    6.9cm
    45.7cm
    43.1cm
    Chair
    5.08cm
    40.6cm
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit