Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Doral Series ESD/Cleanroom ISO 5 Upholstered Seating

Bevco 5000ECR Series chairs are designed meet ISO 5 particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. These chairs are optimal for workers with a petite-to-average build.

$536.50 - $566.50

Specifications

Certifications ANSI/BIFMA
Depth (Metric) Seat 43.1cm
Material Vinyl upholstered
Product Type Chair
Height (Metric) Back 25.4cm
View More Specs

Products 5
Catalog Number Mfr. No. Model Adjustable (Height) Color Base Style Price Quantity & Availability  
Catalog Number Mfr. No. Model Adjustable (Height) Color Base Style Price Quantity & Availability  
19-130-2843
View Documents
Bevco™
5550E2BLK
5500E1 54.6 - 80cm (21.5 - 31.5 in.) Black Black nylon (27 in.)
Each for $536.50
Add to cart
 
19-130-2841
View Documents
Bevco™
5351E2BLK
5301E1 48.2 - 67.3cm (19 - 26.5 in.) Black Black nylon (27 in.)
Each for $566.50
Add to cart
 
19-130-2849
View Documents
Bevco™
5611E2BLK
5611E1 63.5 - 76.2cm (25 - 30 in.) Black Chrome Tubular Steel (22 in.)
Each for $566.50
Add to cart
 
19-130-2848
View Documents
Bevco™
5611E2BLU
5611E1 63.5 - 76.2cm (25 - 30 in.) Blue Chrome Tubular Steel (22 in.)
Each for $566.50
Add to cart
 
19-130-2845
View Documents
Bevco™
5551E2BLK
5501E1 54.6 - 80cm (21.5 - 31.5 in.) Black Black nylon (27 in.)
Each for $566.50
Add to cart
 
Description

Description

  • DORAL Series ESD/Cleanroom upholstered chairs are the right choice for controlled environment applications that require static control
    • ESD/Cleanroom chairs meet ANSI/ESD STM12.1 – 2019 standards and ISO 5 particulate goals of ISO14644-1
    • Effective contamination control with separate particle filtration systems in the seat and backrest
    • Ergonomic waterfall seat for improved lower body circulation
    • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
    • A sturdy 5-legged base ensures stability at any height range
    • Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
    • A high performance adjustable 18 in. ESD chrome footring is standard on mid and tall height models
    Seamless, heavy-duty ESD vinyl for effective static and contamination control
  • Meets anti-flammability requirements of California Technical Bulletin 117
Ergonomic adjustable armrests with polyurethane arm pads are available
  • Dual wheel ESD/cleanroom casters for hard floors (add one inch to seat height range)
  • 12 year warranty
  • Supports up to 300 lbs
  • Meets ANSI/BIFMA standard
  • GreenGuard Gold certified

Warranty and Services

12-year warranty, Lifetime warranty on cylinder

Specifications

Specifications

ANSI/BIFMA
Vinyl upholstered
25.4cm
6.9cm
45.7cm
43.1cm
Chair
5.08cm
40.6cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit