Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ 5000ECR Series ESD/Cleanroom Chair

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 5000ECR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer:  Bevco™ 5050E1BLU

 View more versions of this product

Catalog No. 19-037-805


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

17 in.
43.18cm
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
10 in.
25.4cm
2.7 in.
Adjustable
2.7 in.
6.9cm
Vinyl
8.57cm
10.88kg
18 in.
40.64cm
45.72cm
Yes
43.18cm
No
Aluminum
15.5 to 21 in.
39.37 to 53.34cm
6.85cm
2 in.
5cm
6.9cm
3.3 in.
24 lb.
16 in.
18 in.
45.72cm
Yes
Blue
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit