Bevco™ 7000 Series Cleanroom Chairs Ordering Information

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 5000ECR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer: Bevco™ 7300C1BLK

 View more versions of this product

Catalog No. 19-058-105

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) Seat 43.18cm
    Depth (Metric) Base 43.18cm
    Foot Type Fixed
    Height (English) 19.5 to 26.5 in.
    For Use With (Application) Ideal for comfort and long lasting use in the toughest workplace environment
    Height (Metric) Adjustment With Caster 57 to 69.8cm
    Width (English) Seat 18.5 in.
    Width (English) Base 18.5 in.
    Frame Material Reinforced Plastic
    Material Polyurethane
    Thickness (English) Seat 1.5 in.
    Thickness (Metric) Back 2.5cm
    Vertical (English) Back Adjustment 2.25 in.
    Width (English) Back 16.5 in.
    Width (Metric) Back 41.91cm
    Depth (Metric) Back 31.7cm
    Adjustable (Height) Yes
    Height (Metric) 49.53 to 67.31cm
    Horizontal (English) Back Adjustment 2 in.
    Height (English) Adjustment With Caster 20.5 to 27.5 in.
    Horizontal (Metric) Back Adjustment 5.08cm
    Seating Height Adjustable
    Thickness (English) Back 1 in.
    Thickness (Metric) Seat 3.8cm
    Thickness (Metric) Base 3.8cm
    Vertical (Metric) Back Adjustment 5.7cm
    Weight (Metric) 15.42kg
    Width (Metric) Base 46.99cm
    Depth (English) Back 12.5 in.
    With Backrest Yes
    Depth (English) Seat 17 in.
    Weight (English) 34 lb.
    Width (Metric) Seat 46.99cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit