Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Tall Height, With Footring

Outfit your facility with Bevco Everlast CR Series Cleanroom ISO 4 Polyurethane Seating that combines ergonomic support with industrial durability. Certified by an independent laboratory to meet ISO 4 specifications of ISO14644-1 for use in critical environments.

Manufacturer:  Bevco™ 7610C1BLK

Catalog No. 19-058-107


Add to cart

Description

Description

Everlast CR seating is specifically designed for outstanding comfort and long-lasting use. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue.

  • Contoured seat and back with ventilated ribs for lasting comfort and support
  • Durable polyurethane seat and back are impervious to water, oil and most chemicals
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Sturdy five legged base in reinforced plastic with mushroom glides or tubular steel with rubber cushioned metal glides
  • Fully adjustable back with heavy duty back bracket
  • Metal components have scratch resistant top grade baked enamel finish

Options:

  • With 18 in. adjustable or 19 in. fixed/welded footring for added stability and comfort
  • Dual or single wheel casters for hard floors or carpeted areas
  • O2 control with separate levers for seat and back tilt (specify model with O2 option)
  • Adjustable armrests with polyurethane arm pads (available on tilt models only)
  • Manual or articulating seat and back tilt control
  • Available in different colors (black, grey or blue) and sizes
Specifications

Specifications

360° swivel
ANSI BIFMA, LEED-CI 4.5, Class 10
43.18cm
31.7cm
Fixed
19 in.
24 to 29 in.
63.5 to 76.2cm
2 in.
Pneumatic
Tall
3.8cm
1 in.
Manual
2.25 in.
16.5 in.
18.5 in.
41.91cm
46.99cm
Height
12.5 in.
17 in.
43.18cm
Ideal for comfort and long lasting use in the toughest workplace environment
27 in. Tubular Steel
25 to 30 in.
58.42 to 71.12cm
5.08cm
Polyurethane
1.5 in.
2.5cm
3.8cm
5.7cm
31 lb.
14kg
18.5 in.
46.99cm
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit