Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Everlast - E Series ESD Chair

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco Everlast - E Series ESD chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer:  Bevco™ 7610E1

 View more versions of this product

Catalog No. 19-058-112


  Check Availability
Add to cart

Specifications

Description

  • Black ESD polyurethane seat and back are static dissipative
    • Self-skinned polyurethane is impervious to water, oil and most chemicals
    • Texture provides non-slip surface
    • Puncture resistant
    • Easy-to-clean
  • Easy-to-use pneumatic height adjustment
  • Waterfall seat to aid lower body circulation
  • Fully adjustable contoured back
  • 360° swivel
  • High performance ESD footring standard on mid and tall height ranges
  • ESD Mushroom glides standard
  • Meets ANSI/BIFMA standards
  • Supports up to 300 lbs.

Warranty

12-year warranty. Lifetime warranty on cylinder.

Description & Specifications

Specifications

Back, Seat
Chrome Tubular Steel
31 lb.
24 to 29 in.
Fixed
High Bench Height
14kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit