Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ 7000 Silver Series Polyurethane Chair

Provide confortable seating for your employees. The Bevco 7000 Silver Series Polyurethane Chair is designed with advanced ergonomic features tha treduce worker fatigue in industrial, scientific, medical, laboratory, cleanroom and electronic assembly appli

Manufacturer:  Bevco™ 7050C1BLU

Catalog No. 19-190-007


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Blue
12.5 in.
31.7cm
43.18cm
14.5 to 19.5 in.
Polished Aluminum
43.18 to 55.88cm
17 to 22 in.
Pneumatic
Adjustable
1.5 in.
3.8cm
2.25 in.
30 lb.
16.5 in.
18.5 in.
46.99cm
46.99cm
Yes
17 in.
43.18cm
No
Ideal for comfort and long lasting use in the toughest workplace environment
36.83 to 49.53cm
2 in.
5.08cm
Polyurethane
1 in.
2.5cm
3.8cm
5.7cm
13.6kg
18.5 in.
41.91cm
Yes
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit