Bevco™ 7000 Silver Series Polyurethane Chair

Provide confortable seating for your employees. The Bevco 7000 Silver Series Polyurethane Chair is designed with advanced ergonomic features tha treduce worker fatigue in industrial, scientific, medical, laboratory, cleanroom and electronic assembly applications.

Manufacturer: Bevco™ 7051BLUE

 View all options for this product

Catalog No. 19-190-008

  Check Availability
Add to Cart


    Color Blue
    Adjustable (Height) Yes
    Depth (English) Back 12.5 in.
    Depth (English) Seat 17 in.
    Depth (Metric) Back 31.7cm
    Depth (Metric) Seat 43.18cm
    Depth (Metric) Base 43.18cm
    Foot Type No
    Height (English) 14.5 to 19.5 in.
    For Use With (Application) Ideal for comfort and long lasting use in the toughest workplace environment
    Frame Material Polished Aluminum
    Height (Metric) 36.83 to 49.53cm
    Height (Metric) Adjustment With Caster 43.18 to 55.88cm
    Height (English) Adjustment With Caster 17 to 22 in.
    Lift Type Pneumatic
    Material Polyurethane
    Seat Tilt 6° Rearward, 6° forward
    Seating Height Adjustable
    Thickness (English) Back 1 in.
    Thickness (English) Seat 1.5 in.
    Thickness (Metric) Back 2.5cm
    Thickness (Metric) Seat 3.8cm
    Tilt Adjustment (Back) 11° Forward, 15° backward
    Tilt Adjustment (Base) 6° Rearward, 6° forward
    Thickness (Metric) Base 3.8cm
    Vertical (English) Back Adjustment 6 in.
    Vertical (Metric) Back Adjustment 15.2cm
    Weight (English) 32 lb.
    Weight (Metric) 14.5kg
    Width (English) Back 16.5 in.
    Width (English) Seat 18.5 in.
    Width (English) Base 18.5 in.
    Width (Metric) Back 41.91cm
    Width (Metric) Base 46.99cm
    With Backrest Yes
    Width (Metric) Seat 46.99cm

    Durable self-skinned polyurethane back and seat resist damage from punctures, water, chemicals and grease. Ventilation ribs on back and seat increase air circulation, comfort and ease of cleanup.

    • Pneumatic seat height adjustment
    • Waterfall seat
    • Fully adjustable contoured back with lumbar support
    • 360 swivel
    • Chrome-plated, spring-loaded backrest assembly
    • Choice of 25” diameter (64cm) polished aluminum base with mushroom glides or 27” diameter (69cm) polished aluminum base with mushroom glides and 18” diameter (46cm) adjustable chrome footring
    • Some models available with articulating seat (6° forward and rearward) and back (11° forward, 15° backward) tilt control
    • Seat features resilient high-density foam for long-lasting comfort
    • Backrest shaped for full-back support
    • Chairs certified for ISO Class 4 cleanrooms

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit