Bevco™ Bevco™ Everlast Series Polyurethane Seating

Provide confortable seating for your employees. The Bevco 7000 Silver Series Polyurethane Chair is designed with advanced ergonomic features tha treduce worker fatigue in industrial, scientific, medical, laboratory, cleanroom and electronic assembly applications.

Manufacturer: Bevco™ 7551C1BLU

 View more versions of this product

Catalog No. 19-190-010

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) Base 43.18cm
    Height (English) 20.5 to 30.5 in.
    For Use With (Application) Ideal for comfort and long lasting use in the toughest workplace environment
    Height (Metric) Adjustment With Caster 58.42 to 83.82cm
    Seat Tilt 6° Rearward, 6° forward
    Thickness (English) Seat 1.5 in.
    Thickness (Metric) Back 2.5cm
    Weight (Metric) 17.2kg
    Width (English) Back 16.5 in.
    Width (English) Seat 18.5 in.
    Width (Metric) Back 41.91cm
    Color Blue
    Depth (Metric) Back 31.7cm
    Adjustable (Height) Yes
    Height (Metric) 52 to 77.4cm
    Height (English) Adjustment With Caster 23 to 33 in.
    Lift Type Pneumatic
    Material Polyurethane
    Seating Height Adjustable
    Thickness (English) Back 1 in.
    Thickness (Metric) Seat 3.8cm
    Tilt Adjustment (Back) 11° Forward, 15° backward
    Tilt Adjustment (Base) 6° Rearward, 6° forward
    Thickness (Metric) Base 3.8cm
    Vertical (English) Back Adjustment 6 in.
    Vertical (Metric) Back Adjustment 15.2cm
    Weight (English) 38 lb.
    Width (Metric) Base 46.99cm
    Depth (English) Seat 17 in.
    Depth (Metric) Seat 43.18cm
    Foot Type Adjustable
    Frame Material Polished Aluminum
    Width (English) Base 18.5 in.
    Depth (English) Back 12.5 in.
    With Backrest Yes
    Width (Metric) Seat 46.99cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit