Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bevco Doral E-Series ESD Upholstered Seating
Outfit your facility with Bevco Doral E-Series ESD Upholstered Chair that provides ergonomic features customized so that occupants with a petite-to-average build will truly enjoy this seating experience. ESD Certified to meet ANSI/ESD STM12.1 - 2019 standards
Manufacturer: Bevco 8551FNVY
Description
Specifications
Height | |
Blue | |
43.18cm | |
25.4cm | |
Glides | |
18 in. | |
24 to 34 in. | |
60.96 to 86.36cm | |
ESD Stool | |
Stool | |
6.98cm | |
2 in. | |
Vinyl | |
16 in. | |
18 in. | |
40.64cm | |
45.72cm | |
Yes |
Five-leg | |
10 in. | |
17 in. | |
43.18cm | |
45.72cm | |
Five-leg | |
24 to 34 in. | |
Pneumatic | |
Adjustable | |
2.7 in. | |
5cm | |
6.98cm | |
34 lb. | |
15.42kg | |
18 in. | |
45.72cm | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title