Learn More
Bevco Integra Series ESD Deluxe Upholstered Seating
This upholstered seating solution offers a generous seat size for an exceptional seating experience as the high-density foam provides long-lasting comfort. The backrest is shaped to provide ample back support, which comes standard with a heavy-duty polypropylene back shell to protect the upholstery.
Manufacturer: Bevco 9051LEFNVY
Description
Order Info
Measures 18L x 20W x 3 in. H (46 x 51 x 7.6cm).
Warranty and Services
All chair components covered by 12-year manufacturer warranty; pneumatic cylinders have a lifetime guarantee.
Specifications
Height | |
Blue | |
Aluminum | |
17 to 22 in. | |
43.1 to 55.8cm | |
Chair | |
Chair | |
Yes |
Five-leg | |
Glides | |
Five-leg | |
17 to 22 in. | |
Pneumatic | |
Adjustable | |
Vinyl | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.