Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bevco Dura Series Heavy-Duty Polyurethane Seating
Designed as the most durable polyurethane chair offering the greatest total body support. The advanced ergonomic features improve productivity and reduce fatigue for outstanding comfort and long-lasting use in the toughest work environments.
Manufacturer: Bevco 7551D
Description
- Adjustable height: 20.5 to 30.5 in.
- Polyurethane seat and back are impervious to water, oil and most chemicals
- Seat texture is puncture resistant, easy-to-clean and provides non-slip surface
- Easy-to-use pneumatic height adjustment
- Waterfall seat to aid lower body circulation
- Fully adjustable contoured back
- High performance footring standard on mid and tall height ranges
Specifications
Seat Height, Tilt seat | |
Mushroom Glide | |
Polished Aluminum | |
Polyurethane | |
20.5 to 30.5 in. |
Black | |
Chrome | |
Controlled Environment Chair | |
High Bench Height |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title