Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Dura Series Heavy-Duty Polyurethane Seating

Designed as the most durable polyurethane chair offering the greatest total body support. The advanced ergonomic features improve productivity and reduce fatigue for outstanding comfort and long-lasting use in the toughest work environments.

$352.00 - $384.50

Specifications

Adjustable (Height) 20.5 to 30.5 in.
Color Black
Product Type Controlled Environment Chair
Frame Type Polished Aluminum
Seating Height High Bench Height
View More Specs

Products 2
Catalog Number Mfr. No. Adjustable Price Quantity & Availability  
Catalog Number Mfr. No. Adjustable Price Quantity & Availability  
19-190-110
View Documents
Bevco™
7550D
Seat Height
Each for $352.00
Add to cart
 
19-190-111
View Documents
Bevco™
7551D
Seat Height, Tilt seat
Each for $384.50
Add to cart
 
Description

Description

  • DURA Series Heavy Duty self-skinned polyurethane seating provides excellent cushioning properties while offering high-impact resistance.
    • Polyurethane seat and back are impervious to water, oil and most chemicals.
    • Polyurethane texture is puncture resistant, easy-to-clean and provides non-slip surface.
    • The generous seat size offers plenty of room for all-day comfort
      • The backrest provides ideal lumbar support to be highly effective throughout the day
      • Easy-to-use pneumatic height adjustment with lifetime cylinder guarantee
      • A high performance adjustable 20 in. chrome flat footring is standard on mid and tall height models
      • Adjustable armrests with polyurethane arm pads (available on tilt models only)
      • Mushroom glides standard
      • Dual-wheel hard floors casters are available (add two inches to seat height range)
      • 12 year warranty
      • Supports up to 350 lbs.
      • Meets ANSI/BIFMA standards
      • GreenGuard Gold certified
Specifications

Specifications

20.5 to 30.5 in.
Controlled Environment Chair
High Bench Height
Chrome
Black
Polished Aluminum
Polyurethane
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit