Learn More
Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Tall Height, With Footring
Outfit your facility with Bevco's Everlast Cleanroom ISO 4 Certified Polyurethane Seating that combines advanced ergonomic support with industrial durability. Rugged polyurethane resists stains and damage from punctures, grease, water, and chemicals. Various tall height models available.
$376.50 - $428.50
Specifications
Adjustable (Height) | 20.5 to 30.5 in. |
---|---|
Color | Black |
Product Type | Controlled Environment Chair |
Frame Type | Polished Aluminum |
Seating Height | High Bench Height |
Catalog Number | Mfr. No. | Adjustable | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Adjustable | Price | Quantity & Availability | |||||
19-190-124
|
Bevco™
7550C1BLK |
Seat Height |
Each for $376.50
|
|
19-190-125
|
Bevco™
7551C1BLK |
Seat Height, Tilt seat |
Each for $428.50
|
|
Description
- Everlast Cleanroom Series tall height models are specifically designed for outstanding comfort and long-lasting use in controlled environments
- These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue
- These Cleanroom models are designed to meet the particulate goals of ISO 14644-1 and are ISO 4 certified by an independent testing laboratory
- Contoured seat and back have ventilated ribs for lasting comfort and support
- Durable polyurethane seat and back are impervious to water, oil and most chemicals
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- A sturdy 5-legged base ensures stability
- Tubular steel bases come standard with a welded 19 in. footring
- A high performance adjustable 18 in. chrome footring is standard on 5-star bases
- Adjustable armrests with polyurethane arm pads (available on tilt models only)
- Available in different colors (black, grey or blue)
- Dual-wheel hard floors casters are available (add one inch to seat height range)
- 12 year warranty
- Supports up to 300 lbs.
- Meets ANSI/BIFMA standards
- GreenGuard Gold certified
Certifications
Meets ISO 4 and ISO 5 specifications of ISO14644-1)
Specifications
20.5 to 30.5 in. | |
Controlled Environment Chair | |
High Bench Height | |
Chrome |
Black | |
Polished Aluminum | |
Polyurethane |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.