Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Mid Height, With Footring

Outfit your facility with Bevco's Everlast Cleanroom ISO 4 Certified Polyurethane Seating that combines advanced ergonomic support with industrial durability. Rugged polyurethane resists stains and damage from punctures, grease, water, and chemicals. Various mid height models available.

$376.50 - $418.00

Specifications

Adjustable (Height) 17.5 to 25 in.
Color Black
Product Type Controlled Environment Chair
Frame Type Polished Aluminum
Seating Height Medium Bench Height
View More Specs

Products 2
Catalog Number Mfr. No. Adjustable Price Quantity & Availability  
Catalog Number Mfr. No. Adjustable Price Quantity & Availability  
19-190-122
View Documents
Bevco™
7350C1
Seat Height
Each for $376.50
Add to cart
 
19-190-123
View Documents
Bevco™
7351C1BLK
Seat Height, Tilt seat
Each for $418.00
Add to cart
 
Description

Description

  • Everlast Cleanroom Series mid height models are specifically designed for outstanding comfort and long-lasting use in controlled environments
    • These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue
    • These Cleanroom models are designed to meet the particulate goals of ISO 14644-1 and are ISO 4 certified by an independent testing laboratory
      • Contoured seat and back have ventilated ribs for lasting comfort and support
      • Durable polyurethane seat and back are impervious to water, oil and most chemicals
      • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
      • A sturdy 5-legged base ensures stability
      • Tubular steel bases come standard with a welded 19 in. footring
      • A high performance adjustable 18 in. chrome footring is standard on 5-star bases
      • Adjustable armrests with polyurethane arm pads (available on tilt models only)
      • Available in different colors (black, grey or blue)
      • Dual-wheel hard floors casters are available (add one inch to seat height range)
      • 12 year warranty
      • Supports up to 300 lbs.
      • Meets ANSI/BIFMA standards
      • GreenGuard Gold certified

      Certifications

      Meets ISO 4 and ISO 5 specifications of ISO14644-1

Specifications

Specifications

17.5 to 25 in.
Controlled Environment Chair
Medium Bench Height
Chrome
Black
Polished Aluminum
Polyurethane
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit