Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Adjustable Foot Ring

Outfit your facility with Bevco 7300CR Series Chairs seating that combines ergonomic support, industrial durability, and the added user stability and flexibility provided by an adjustable footring.

Manufacturer:  Bevco™ 7501C1GRY

 View more versions of this product

Catalog No. 19-130-2900


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

360°
12.5 in.
31.7cm
Adjustable
Reinforced Plastic
53.3 to 78.7cm
Pneumatic
Adjustable
2.5cm
3.8cm
6 in.
16.5 in.
18.5 in.
46.99cm
Gray
17 in.
43.18cm
Ideal for comfort and long lasting use in the toughest workplace environment
21 to 31 in.
n/a
Polyurethane
1.5 in.
1 in.
15.2cm
36 lb.
16.3kg
41.91cm
Yes
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit